Shop All Inspection Mirrors
Ullman
Inspection Mirror, XL Telescoping
Mfr # K-2L
Zoro # G9992306
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type XL Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2-1/8 x 3-1/2
- Shape Rectangular
- Material Glass
Product Information
- Brand Ullman
- MFR # K-2L
- Zoro # G9992306
- UPC # 032513102254
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/8 x 3-1/2 |
Length (In.) | 17-1/4 |
Compressed Length | 17 1/4 in |
Extended Length - Maximum | 27 1/4 in |
Mirror Length | 3 1/2 in |
Mirror Width | 2 1/8 in |
Details
Description
Inspection Mirror, Base Type Standard, Compressed Length 17 1/4 in, Extended Length - Maximum 27 1/4 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 1/8 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Extends to 27.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Jobber Length Drill Bit (74105)
- HARDIN 4" Variable Speed 110V, 1000-4000 RPM Wet Polisher & Grinder 800 Watt 5/8" x 11 Spindle (WVGRIN) (WP800)
- BON TOOL Bon 11-436 Mortar Hoe, 7", 60" Wood Handle (11-436)
- RELTON QUIK-LOK Adaptor: Spline to SDS+ (QL-202)
- ULLMAN Ullman 758-K-2 2-1/8" x 3-1/2" Mirror 11" to 15" L Inspection Mirror with Telescoping Shaft Rectangular (758-K-2)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- ULLMAN Inspection Mirror, Fixed Shaft, 7-1/2in.L (A-2)
- ULLMAN Ullman 758-A-2T Ul A-2T Mirror Telescopic (758-A-2T)
- ULLMAN Telescoping Inspection Mirror, 1-1/4 in. (E-2TM)
- ULLMAN Inspection Mirror, Telescoping, 16in.L (C-2L)
- ZORO SELECT Convex Mirror, Plastic, 8 ft. (DM-8C)
- Ullman Inspection Mirrors