Shop All Hooks and Picks
Ullman
Hook Pick, Steel, 5-1/16in.L, 1 pcs.
Mfr # PSP-4A
Zoro # G9992254
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Overall Length (In.) 5 1/16 in
- Application O-Ring Removal, Marking Metal
- Handle Material Plastic
Product Information
- Brand Ullman
- MFR # PSP-4A
- Zoro # G9992254
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 5 1/16 in |
Overall Length | 5 1/8 in |
Details
Item | Hook |
Material | Steel |
Number of Pieces | 1 |
Application | O-Ring Removal, Marking Metal |
Handle Material | Plastic |
Tip Style | Hook |
Product Type | Hook |
Tip Thickness | 1.28 mm |
Handle Style | Ergonomic |
Tip Material | Steel |
Description
Hook, Handle Material Plastic, Handle Style Ergonomic, Overall Length 5 1/8 in, Tip Material Steel, Tip Style Hook, Tip Thickness 1.28 mm, Product Type Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 13/16 (C17050)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- APEX TOOL GROUP Mm 1/2Dr 24" Ratchet (JK180996)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- ULLMAN Swinger Hook, Steel, 7-7/8in.L, 1 pcs. (SW-10)
- ULLMAN Refill - 5-1/16 Long Combination Pick (PSP-4D)
- ULLMAN 6-7/8 in. Steel Hook Pick (1-Piece) (CHP4-B)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- FISKARS PICK 36"" 5 LB (751210-1001)
- Ullman Inspection and Retrieving Tools