Shop All Magnetic Pickup Tools
Ullman Devices
Magnetic Pick-Up Tool, Flexible
Mfr # HT-55FL
Zoro # G7649960
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flexible
- Size 55 in L x 1 in W
- Length 27 1/2 in
- Width 55 in
- Diameter 3/4 in
Product Information
- Brand Ullman Devices
- MFR # HT-55FL
- Zoro # G7649960
- UPC # 032513102704
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 55 in L x 1 in W |
Length | 27 1/2 in |
Width | 55 in |
Diameter | 3/4 in |
Surface Size | 3/4 in |
Extended Length | 55 in |
Pickup Length | 55 in |
Compressed Length | 55 in |
Head Diameter | 3/4 in |
Description
The ULLMAN DEVICES HT-55FL Magnetic Pick-Up Tool is the perfect tool for retrieving ferrous metal objects. This flexible magnetic pickup tool has an aluminum shaft and a neodymium iron boron magnet. The 55 in. L x 1 in. W aluminum head has a 3/4" diameter, making it easy to retrieve ferrous metal objects from hard to reach places. With a 5 lb lifting capacity and 5 lb pull capacity, this magnetic pick up tool can handle most jobs with ease. If you need to pick up small ferrous metal objects, then the ULLMAN DEVICES HT-55FL Magnetic Pick Up Tool is what you need on hand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- PROSKIT Adjustable Wrench 6 (900-068)
- MELIN TOOL CO CNC Countersink, HSS, 120 deg., 1" (HS6NC-1-120)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 5 lb Capacity) (HT-2)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- ULLMAN DEVICES Ullman Telescopic Magnetic Pick-up Tool (15X)
- ULLMAN DEVICES LED Lighted Flexible Magnetic Spring Claw (16MLT)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap® (Over 2-1/2 lb. Capacity) (HT-5)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- Ullman Devices Magnetic Pickup Tools