Shop All Hand Trucks
U-Line
Uline GWK-1043-CK H-1043; H-1366; H-1193 & H-1484 Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-1043-CK
Zoro # G503968576
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand U-Line
- MFR # GWK-1043-CK
- Zoro # G503968576
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kit
- A cost effective, easy to install solution containing all the parts you need
- 2 Ultra-Poly -70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: H-1043, H-1366, H-1193 & H-1484
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- HARRINGTON Btm Hk Comp Set Tcr250 (TCR42622477G)
- LIFT-ALL Tiedown, Rtcht StrapAsmbly, 5000lb, Endless (20493)
- DAYTON Load Wheel Kit, Use w/493X19, Fits Dayton (54ZX30)
- U-LINE Uline GWK-1043-LW H-1043; H-1366; H-1193 & H-1484 Load Wheel Kit for Manual Pallet Jack - Black (GWK-1043-LW)
- HYSTER Hyster GWK-HY55-LW Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-HY55-LW)
- LITTLE GIANT Reinforced Hand Truck, Loop, Flat-Free (T-240-10FF)
- DAYTON General Purpose Hand Truck, 300 lb. (1W617)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- DAYTON Truck, Hand, 500 Lb (3W484)
- U-Line Hand Trucks & Dollies