Shop All Arts & Crafts
Uhu
Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear
Mfr # 99655
Zoro # G6080625
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 1.41 oz
- Weight 0.136 lbs
- Color on Application Clear
- Color Dried Clear
Product Information
- Brand Uhu
- MFR # 99655
- Zoro # G6080625
- UPC # 648234996555
- Country of Origin Germany
- Category Arts & Crafts
Details
Item | Adhesives/Glues |
Color | Clear |
Capacity | 1.41 oz |
Weight | 0.136 lbs |
Color on Application | Clear |
Color Dried | Clear |
Packing Type | Stick |
Adhesive Type | Solid |
Material Compatibility | Cardboard; Paper; Styrofoam; Thermal Print Media |
Description
UHU® Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Flat Black Enamel Paint Marker 0.3 oz (2549C)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Queen (USCCQUEEN)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Sun (3DNF0417505)
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- UHU Stic Permanent Glue Stick, 0.29 oz, Dries Clear (99648)
- JACK RICHESON Jack Richeson 2002156 Mini Tempera Cakes - Flesh - Pack of 6 (2002156)
- SAX True Flow Crystal Magic Glaze, Peacock Eye, 1 Pint (S2671X)
- PAASCHE Paasche VLST-3W Wood Box Set with All Three Heads for VLSTPRO Airbrush (VLST-3WC)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- Uhu