Shop All Double Sided Foam Tapes
Uglu
Adhesive Tape, 3/4" x 65 ft., Amber
Mfr # 349UGLU3465
Zoro # G2852647
original price:
$36.75
9% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden - Adhesives 1 to 5 sec
- Materials Bonded Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood
- Viscosity - Adhesives Not Specified
- Container Type - Adhesives Roll
- Container Type Roll
Product Information
- Brand Uglu
- MFR # 349UGLU3465
- Zoro # G2852647
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Size | 3/4" x 65 ft. Roll |
Details
Item | Adhesive Tape |
Begins to Harden - Adhesives | 1 to 5 sec |
Materials Bonded | Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood |
Viscosity - Adhesives | Not Specified |
Container Type - Adhesives | Roll |
Container Type | Roll |
Adhesive Color | Amber |
Begins to Harden | 1 to 5 sec. |
Tape Color | Amber |
Tensile Strength | Not Specified |
Characteristics | Acid Free, Cleanly Removed, Convenience Of Tape With Strength Of Adhesive, Holds Up To 2 Lbs Per Strip, Instant Grip, No Mess, Non Toxic, VOC Free, Waterproof, Weatherproof |
Full Cure | 5 sec |
Adheres To | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, And Laminates |
Application | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates |
Color | Amber |
Temp. Range | 0 Degrees to 180 Degrees F |
Standards | ASTM D4236 |
Functional Cure | Not Specified |
Viscosity | Not Specified |
Gap Fill | Not Specified |
Product Form | Roll |
Description
Roll, Standards ASTM D4236, Tape Color Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTERS MATE 1.41" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15036)
- Q BOND Repar Kit All Purp 2-Prt Small (QB2)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- LOCTITE Epoxy Mixer Cups - Fast Cure, 494151 (494151)
- POLYKEN Film Tape, Polyethylene, Clear, 48mm x 33m (827)
- 3M Film Tape, Extruded PTFE, Gray, 3 In x 5 Yd (5490)
- NMC Red And White 2x18 Yds (T20318)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- 3M Squeak Reduction Tape, Clear, 3In x 5Yd (5430)
- NMC Caution-High Voltage (PT11)
- Uglu Double Sided Foam Tapes