Shop All Double Sided Foam Tapes
Uglu
Adhesive Tape, 1" x 65 ft. Roll, Amber
Mfr # 349UGLU1065
Zoro # G2293742
original price:
$64.63
27% off
new price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden - Adhesives 1 to 5 sec
- Materials Bonded Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood
- Viscosity - Adhesives Not Specified
- Container Type - Adhesives Roll
- Container Type Roll
Product Information
- Brand Uglu
- MFR # 349UGLU1065
- Zoro # G2293742
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Size | 1" x 65 ft. Roll |
Details
Item | Adhesive Tape |
Begins to Harden - Adhesives | 1 to 5 sec |
Materials Bonded | Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood |
Viscosity - Adhesives | Not Specified |
Container Type - Adhesives | Roll |
Container Type | Roll |
Adhesive Color | Amber |
Begins to Harden | 1 to 5 sec. |
Tape Color | Amber |
Tensile Strength | Not Specified |
Color | Amber |
Gap Fill | Not Specified |
Temp. Range | 0 Degrees to 180 Degrees F |
Full Cure | 5 sec |
Characteristics | Acid Free, Cleanly Removed, Convenience Of Tape With Strength Of Adhesive, Holds Up To 2 Lbs Per Piece, Instant Grip, No Mess, Non Toxic, VOC Free, Waterproof, Weatherproof |
Application | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates |
Viscosity | Not Specified |
Functional Cure | Not Specified |
Standards | ASTM D4236 |
Adheres To | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, And Laminates |
Product Form | Roll |
Description
Roll, Standards ASTM D4236, Tape Color Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Cement, Gray, 16 oz. (31095)
- LOCTITE Epoxy Adhesive, SF 7387 Series, Clear, 1.75 fl oz, Syringe (135276)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 1 gal, Pail, 4 PK (FP00515408)
- LOCTITE Chisel Paint Stripper, SF790, 18 oz, Aerosol Can (135544)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- TAPECASE Metalized Film Tape, Red, 1In x 72Yd (15D414)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- 3M Film Tape, Polyurethane, Clear, 2 In x 5 Yd (8561)
- NMC Yellow/Black Stripe 200 Ft (PT65-200)
- NMC Glo Brite/Black Stripe, Ht, 7550 1x100Ft (50F-1STP)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 7/16 In. Wide x 36 Yards Long, Amber (PPT2-7/16)
- Uglu Double Sided Foam Tapes