Shop All Double Sided Foam Tapes
Uglu
Adhesive Tape, 1" x 5 ft. Roll, Amber
Mfr # 349UGLU500
Zoro # G1837613
original price:
$9.75
9% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden - Adhesives 1 to 5 sec
- Materials Bonded Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood
- Viscosity - Adhesives Not Specified
- Container Type - Adhesives Roll
- Container Type Roll
Product Information
- Brand Uglu
- MFR # 349UGLU500
- Zoro # G1837613
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Size | 1" x 5 ft. Roll |
Details
Item | Adhesive Tape |
Begins to Harden - Adhesives | 1 to 5 sec |
Materials Bonded | Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Laminate, Metal, Paper, Plastic, Styrofoam, Wallpaper, Wood |
Viscosity - Adhesives | Not Specified |
Container Type - Adhesives | Roll |
Container Type | Roll |
Adhesive Color | Amber |
Begins to Harden | 1 to 5 sec. |
Tape Color | Amber |
Viscosity | Not Specified |
Adheres To | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, And Laminates |
Functional Cure | Not Specified |
Standards | ASTM D4236 |
Gap Fill | Not Specified |
Color | Amber |
Full Cure | 5 sec |
Tensile Strength | Not Specified |
Temp. Range | 0 Degrees to 180 Degrees F |
Characteristics | Acid Free, Cleanly Removed, Convenience Of Tape With Strength Of Adhesive, Holds Up To 2 Lbs Per Strip, Instant Grip, No Mess, Non Toxic, VOC Free, Waterproof, Weatherproof |
Application | Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates |
Product Form | Roll |
Description
Roll, Standards ASTM D4236, Tape Color Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E6000 E6000 Plus Adhsve 1.9Oz (570120)
- BRADY Laminate Tape, Clear, 21/4In x 100Ft (142137)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Gray/White (5FVL9)
- 3M Foam Tape, 1In.x5 yd., 62 mil (1/5/16)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (9325)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 5 mil, 1"x5 yd. (19-5A-1-5)
- SHURTAPE Film Tape, Silver, 110m L (DC 181)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 13/16 In. Wide x 36 Yards Long, Amber (KPT2-13/16)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- 3M Film Tape, Polyethylene, Blue, 1 In x 36 Yd (483)
- Uglu Double Sided Foam Tapes