Shop All Exterior Stains & Sealers
Ugl
UGL 345 1 Gallon Aqua Zar Water Based Polyurethane - Semigloss
Mfr # 79941345136
Zoro # G604150924
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ugl
- MFR # 79941345136
- Zoro # G604150924
- UPC # 79941345136
- Country of Origin China
- Category Exterior Stains & Sealers
Description
Features
- Full-bodied formula brushes on like a conventional polyurethane giving a high film build for maximum durability and beauty.
- Cleans-up with warm, soapy water.
- Meets environmental standards for low emissions of solvent vapors.
- Ideal for use on woodwork, cabinets, furniture, interior doors, over light colored or pastel stains
- Full body ,high film build formula provides superior hardness and durability
- Non-yellowing, dries crystal clear in 30 minutes
- Complies with all current voc requirements
- Exotic hardwoods approved
- Finish - Semi gloss
- Capacity - 1 gallon.
- Base liquid - Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 10" Curved Spring Aluminum Paint Shield (45000)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC1-3.0)
- LINZER 1 in. Flat Paint Brush (1117 0100)
- PAINT BRUSH PB-2 2 in. Pure Bristle (HIT-PB-2)
- UGL UGL 123 0.5 Pint; Dark chocolate Truffle Wood Stain (79941123062)
- UGL S/T Barnboard Stain (67813)
- UGL NuDECK Flat Dark Tint Base Deep Tone Base Floor and Patio Coating 3.5 gal (17660)
- UGL NuDECK Flat Medium Tint Base Mid Tone Base Floor and Patio Coating 1 gal (17513)
- UGL NuDECK Flat Dark Tint Base Deep Tone Base Floor and Patio Coating 1 gal (17613)
- UGL Zar 1G Vintage Modern 129 Wood Stain (12913)
- FLOOD CWF-UV Oil-Modified Fence Deck and Siding Wood Finish, Cedar, 1 Gal. (FLD520/01)
- Ugl Exterior Stains & Sealers