UGears UTG0043 Horse-Mechanoid Wooden 3D Model Kit
Mfr # UTG0043
Zoro # G503939835
Product Information
- Brand Ugears
- MFR # UTG0043
- Zoro # G503939835
- UPC # 4820184120884
- Country of Origin China
- Category Toys & Games
Description
The UGears Horse-Mechanoid Wooden 3D Model is a true masterpiece, developed from high-end technologies and ultra high-speed that combines nature and mechanics. This UGears model Horse tells the story about the reliability of the mode of transport in the middle ages before Steam and technology took over the world where travelers use strong and fast horses for voyages.
In walking mechanisms designed by many engineers before the balance were realized using additional extremities or other extra-supports. UGears designers paid special attention to the anatomy because it was important to make our Horse quadrupedal. And they found a smarter way to achieve stability in motion. The innovative mechanism of this beauty makes the Bionic Horse a real walking quadruped. All the joints and movements closely resemble those of a real horse, but powered by rubber bands, gears, cranks and gravity. The bionic heart of your horse is a pendulum installed in the chest of the mech. The oscillations of the pendulum slow the transmission of energy from the rubber band motor to the movable elements extending the working time of the mechanism. The mane and tail of the horse are made of flexible rubber bands to flow in the wind as the horse gallops away. When moving, the Bionic Horse shakes its head swaying its soft rubber mane.
The UGears Mechanoid Bionic Horse model kit is made of sustainably sourced high-grade wood and includes everything you might need for assembly. The high-grade plywood is cut into different templates by a laser method providing precise hairline cuts. The templates are marked with different colors, and there is a truly easy to follow instructions in 11 languages (English, German, Ukrainian, French, Polish, Spanish, Russian, Turkish, Italian, Chinese and Korean). Assembling requires neither glue nor special tools to assemble a functional horse. The UGears mechanoid Bionic Horse or Mechanical horse is a tribute to early automatons and the wonderful attempts to create the walking machine by the Ancient Greeks, inventors of Japan and China, and Leonardo da Vinci himself.
Specifications- Number of parts: 410
- Level: Hard
- Assembly Time: 9 hours
- Recommended Age: 14+
- Dimension: 13.8 x 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- LOCTITE Mounting Putty 2 Oz (1087306)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit (UTG0021)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- M-D Md Building Products 91868 84 in. White Vinyl Clad Foam Replacement Weatherstrip (146467)
- AZ TRADING & IMPORT AZ Trading & Import DS6627A Walking Dinosaur with Wings Toy with Lights & Sound (DS6627A)
- PRECIOUS KIDS Precious Kids 30001 12 Betty Boop Resin Doll (30001)
- Ugears Toys & Games