UGears UTG0021 Mechanical Town Tram Line Wooden 3D Model Kit
Mfr # UTG0021
Zoro # G303939813
Product Information
- Brand Ugears
- MFR # UTG0021
- Zoro # G303939813
- UPC # 4820184120570
- Country of Origin China
- Category Toys & Games
Description
UGears Tram Line model consists of 14 smaller models, which come in a convenient scale for building and playing with. The model has a gaming component, great for hobby or collection. Each smaller model has a unique design and interesting engineering. UGears Tram Line model doesn't need glue or special tools or even toothpicks to connect parts, which makes putting it together even more exciting. The fully assembled model retains moving parts and elements and remains entertaining and educational for family projects. Tram Car is equipped with an overhead pantograph for stepping it up to "drive mode and a knob for opening and closing doors. Wind-up of the tram car and watch it move on the rails, entering into the Depot. After turning on 180 degree on the turntable, it moves on its own to the end of the line. There are no batteries inside: just gears, wheels, cranks, and rubber band engine.
Tram Stop complete with a clock, a bench, a little stairs and a Ticket Kiosk. The stairs are removable and can be placed in any part of platform. A Tram Depot with a gate where the tram drives in and where it prepares for the next trip according to the route timetable. The depot is also equipped with a turntable for turning the tram on 180 degree for the next trip. There is a special "tongue on the rails of the turntable which stops the tram in the closed position, and reclines after the turn of the turntable allowing the tram move on the return route. Footbridge - the pedestrian crossing - is made in the form of arches and set across the tracks. It can also be located at a crossroads, and cars can pass through arches.
Specifications- Number of parts: 284
- Level: Intermediate
- Assembly Time: 3-5 hours
- Recommended Age: 14+
- Dimension: 35.4 x 7.1 x 4.7 in.
- Weight: 1.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- ZORO SELECT Corrugated Boxes, 25" x 16" x 16", Kraft, 10/Bundle (11G118)
- NITE IZE Hook-and-Loop Cell Phone Holster XL, Black (CCSXL-03-01)
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- UGEARS UGears UTG0003 Tractor Mechanical Wooden 3D Model Kit (UTG0003)
- MELISSA & DOUG Pediatric Nurse Role Play Costume Set (8519)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- LEARNING RESOURCES Pretend And Play® Sliceable Fruits And Veggies (7287)
- SPORTIME Sportime 1004695 9 In. Flying Discs; Set - 6 (1004695)
- Ugears Toys & Games