Shop All Area Lights
Ufo-Lighting
300W LED Area Light Luminaire, 5000K, 277-480V, Dark Bronze
Mfr # HG-SL-300W-277-480V-5K
Zoro # G810908272
product price: $368.89
/ea
Free Shipping & Returns
$368.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Input Voltage 100-277V
- Color Bronze
- Housing Material Aluminum
Product Information
- Brand Ufo-Lighting
- MFR # HG-SL-300W-277-480V-5K
- Zoro # G810908272
- Country of Origin China
- Category Area Lights
Details
Charger Input Voltage | 100-277V |
Color | Bronze |
Housing Material | Aluminum |
Description
European and American design style, high quality aluminum die casting, DUPONT powder painting process, round shape design, never fade, anti-cracking. Adopt aerodynamic design, take heat away quickly, keep low temperature for heat sink and LED chip for longer lifespan and higher light efficiency. A variety of installation ways, suitable for round pole, square pole, wall, ground and so on. All the screws are SUS316 stainless steel screws with stronger corrosion resistance ability. SMD3030 led chip, high CRI, light efficiency up to 160-180Im/w, low light decay and long lifespan. SOSEN high efficiency series 12KV anti-surge LED driver, installed on die casting cover of led driver, take heat away quickly to keep lower temperature and longer lifespan. Through various of experimental tests: wind resistance level test, conduction radiation,.5G seismic test, UV aging test, drop, stacking test etc.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 50mr16/fl40 replacement light bulb lamp (50MR16/FL40 SYLVANIA)
- ILC Replacement for Philips F17t8/tl830 replacement light bulb lamp (F17T8/TL830 PHILIPS)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S5887)
- ACCLAIM LIGHTING Post 1-Light, Matte Black, White Glass (5367BK/WH)
- UFO-LIGHTING 200W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-5K)
- UFO-LIGHTING 150W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-150W-120-277V-4K)
- UFO-LIGHTING 200W LED Area Light Luminaire, 4000K, 120-277V, Dark Bronze (HG-SL-200W-120-277V-4K)
- UFO-LIGHTING 300W LED Area Light Luminaire, 5000K, 120-277V, Dark Bronze (HG-SL-300W-120-277V-5K)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T3M MVOLT DDBXD)
- ECCO Heated Lens LED Work Light, EW4020 (EW4020)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- Ufo-Lighting Area Lights