Shop All AC & Refrigeration Accessories
Uei Test Instruments
Wireless Refrigerant Complete Kit
Mfr # HUB6
Zoro # G6032113
Free Shipping & Returns
$519.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 21/32 in
- Size 5-21/32 in x 3-13/16 in X 1-7/64 in
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes (2) Temperature Pipe Clamps, (2) Wireless Pressure Probes, (4) AA Batteries, (4) AAA Batteries, Wireless Hygrometer Probes
- Application HVACR
Product Information
- Brand Uei Test Instruments
- MFR # HUB6
- Zoro # G6032113
- UPC # 053533508246
- Country of Origin Korea, Republic of
- Category AC & Refrigeration Accessories
Dimensions
Length | 5 21/32 in |
Size | 5-21/32 in x 3-13/16 in X 1-7/64 in |
Width | 1 7/64 in |
Details
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | (2) Temperature Pipe Clamps, (2) Wireless Pressure Probes, (4) AA Batteries, (4) AAA Batteries, Wireless Hygrometer Probes |
Application | HVACR |
Max. Working Pressure | 725 psi |
Material | Plastic/metal |
Color | Black/Yellow |
Item | Refrigerant Complete Kit |
Accessory Type | Refrigerant Complete Kit |
Description
Refrigerant Complete Kit, Size 5-21/32 in x 3-13/16 in X 1-7/64 in, Color Black/Yellow, Plastic/Metal Material, Max. Working Pressure 725 psi, 5 21/32 in Length, Width 1 7/64 in, HVACR, For Use With All CFC, HCFC and HFC Refrigerants, Includes (2) Temperature Pipe Clamps, (2) Wireless Pressure Probes, (4) AA Batteries, (4) AAA Batteries, Wireless Hygrometer Probes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3025-10)
- SUPCO Blower Fan Assembly (SM140-40A)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- UEI TEST INSTRUMENTS Wireless Refrigerant Charging Kit (HUB4)
- UEI TEST INSTRUMENTS Micron Gauge, 1/4" SAE Flare Connection (DMG150)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Cooling System Flush Gun (70801)
- INFICON Refrigerant Scale Handpiece, 6-1/2in x1in (719-715-G1)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL51610)
- QWIKPRODUCTS QwikTreat Mold Test Kit (QT4200)
- Uei Test Instruments AC & Refrigeration Accessories