Shop All Clamp On Power Meters
Uei Test Instruments
True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity
Mfr # DL579
Zoro # G704319528
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600 A
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 750 V AC
- Max. Ohms 60 megaohm
Product Information
- Brand Uei Test Instruments
- MFR # DL579
- Zoro # G704319528
- UPC # 053533509274
- Country of Origin Korea, Republic of
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Conductor Size | 31.0mm |
Maximum Conductor Size | 31.0mm |
Description
True-RMS Dual Display 600A Clamp Meter w, Audible Continuity Yes, Safety Rating CAT III 600V, CAT IV 300V, Parameters Measured Temperature (K), Jaw Opening 1.25 in, Jaw Style Clamp On, Calibration Certificate Included cETLus UL 61010-1: 2012, Special Features Built In Voltage Detector, Data Hold Yes, Display Type Backlit LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA6)
- THEXTON Battery Hydrometer, Disc Type (117)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599-N)
- UEI TEST INSTRUMENTS Dual Display Clamp Meter, Backlit LCD, 400 A A, 1.25 in (31.75mm) Jaw Capacity (DL569)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599)
- UEI TEST INSTRUMENTS CATIV Clamp-On Meter, Voltage Tester (DL220)
- UEI TEST INSTRUMENTS HVAC Kit, DL479 TRMS Clamp Meter (HVACKIT)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579-N)
- REED INSTRUMENTS 400A AC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5020-NIST)
- Uei Test Instruments Clamp On Power Meters