Shop All Combustion Analyzer Accessories
Uei Test Instruments
Thermal Printer Paper
Mfr # 16646
Zoro # G2431956
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UEI Eagle Printer (KMIRP2)
- Compatible Product Type Combustion Analyzer
- Product Type Thermal Paper
Product Information
- Brand Uei Test Instruments
- MFR # 16646
- Zoro # G2431956
- UPC # 053533604207
- Country of Origin United States
- Category Combustion Analyzer Accessories
Details
Item | Thermal Printer Paper |
For Use With | UEI Eagle Printer (KMIRP2) |
Compatible Product Type | Combustion Analyzer |
Product Type | Thermal Paper |
Description
Thermal Printer Paper, Product Type Thermal Paper, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number IRP-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- HONEYWELL 10.8-35V-Dc Temperature Transmitter (STT700-1H-F10-00000P-60A0-11S-A-00-00000)
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- UEI TEST INSTRUMENTS Inlet Tube/Probe Connecter (17631)
- UEI TEST INSTRUMENTS Inlet Tube for UEI Eagle Analyzers (SM11103)
- UEI TEST INSTRUMENTS SMOKE PUMP TEST KIT UEI 0 (SPT1)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- UEI TEST INSTRUMENTS Particle Filter, KM900 Series Analyzers (16345)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- Uei Test Instruments Combustion Analyzer Accessories