Shop All Test Leads & Probes
Uei Test Instruments
Standard Test Leads, w/Alligator Clips
Mfr # ATL55
Zoro # G0323710
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Input Jacks
- For Use With Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL291, UTLDM1, UTLDM2, UTL33T, DMEG3, IRT3, Fits Industry Standard Input Jacks
- Includes Insulated Alligator Clips
- Features CATIII 1000V, UL Listed
Product Information
- Brand Uei Test Instruments
- MFR # ATL55
- Zoro # G0323710
- UPC # 053533602043
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Details
Item | Test Lead |
Plug and Connector Description | 4mm Input Jacks |
For Use With | Mfr. No. DL489, DL429, DL429B, DL419, DL389, DL379B, DL479, DL469, DM505, DM515, DM525, DM393, UTL291, UTLDM1, UTLDM2, UTL33T, DMEG3, IRT3, Fits Industry Standard Input Jacks |
Includes | Insulated Alligator Clips |
Features | CATIII 1000V, UL Listed |
Description
Standard Test Leads,w/Alligator Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP343)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PRO-302D-204M-01)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- UEI TEST INSTRUMENTS Back Probe Test Lead Kit (ATLBPK)
- UEI TEST INSTRUMENTS Screw-on Alligator Clips (AAC3)
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- UEI TEST INSTRUMENTS Test Lead Kit, Deluxe (ATL301KIT)
- UEI TEST INSTRUMENTS Modular Test Lead Tips - Back Probe Set (ATL5)
- UEI TEST INSTRUMENTS Kelvin Clip Test Leads for CLM100 (ATL190)
- LANG TOOLS 3 x 10' Magnetic Retractable Test Leads (1135)
- Uei Test Instruments Test Leads & Probes