Shop All Combustion Analyzer Accessories
Uei Test Instruments
Flue Probe Assembly
Mfr # CP2
Zoro # G1581325
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UEI Eagle Analyzers
- Manufacturers Warranty Length 1 yr
- Length 10 ft
- Temp. Range 32 to 1112 Degrees F
- Includes Connector
Product Information
- Brand Uei Test Instruments
- MFR # CP2
- Zoro # G1581325
- UPC # 053533604924
- Country of Origin United Kingdom
- Category Combustion Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Flue Probe Assembly |
For Use With | UEI Eagle Analyzers |
Temp. Range | 32 to 1112 Degrees F |
Includes | Connector |
Product Type | Flue Gas Probe |
Features | Flue Probe for Sampling Combustion Gases |
Compatible Product Type | Combustion Analyzer |
Description
Flue Probe Assembly, Product Type Flue Gas Probe, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number C160, Features Flue Probe for Sampling Combustion Gases, Includes Connector, Overall Length 10 ft, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Aspirator Assembly (11-7029)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZ100E-CS)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- FLUKE Mgnetic Voltage Probes, Plstc, 1/2inWx2inH (MP1-MAGNET PRB/WWG)
- UEI TEST INSTRUMENTS Smoke Pump Paper and Chart (SP9)
- UEI TEST INSTRUMENTS Inlet Tube/Probe Connecter (17631)
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- UEI TEST INSTRUMENTS Particle Filter, KM900 Series Analyzers (16345)
- UEI TEST INSTRUMENTS SMOKE PUMP TEST KIT UEI 0 (SPT1)
- CYTIVA WHATMAN Filter Capsule, 10um (6703-7511)
- Uei Test Instruments Combustion Analyzer Accessories