Shop All RH Meters & Thermohygrometers
Uei Test Instruments
Digital Pocket Psychrometer
Mfr # DTH35
Zoro # G9470894
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meter Style Temperature and Humidity
- Relative Humidity Range 0.1% to 99.99%
- Temp. Range (C) -20 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) -4 Degrees to 122 Degrees
Product Information
- Brand Uei Test Instruments
- MFR # DTH35
- Zoro # G9470894
- UPC # 053533506938
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 0.37 in |
Probe Length | 4 in |
Probe Diameter | 0.37 in |
Manufacturer Warranty Length | 1 yr |
Description
Psychrometer, Temperature and Humidity, 0.1 Percent to 99.99 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 122 Degrees Temp. Range (F), +/-1 Degrees Temp. Accuracy (F), 5 Degrees to 121.8 Degrees F Wet Bulb Temperature Range, 4.0 Degrees to 121.8 Degrees F/-20.0 Degrees to 49.9 Degrees C Dew Point Range, 0 to 99 Percent Absolute Humidity Range, 15 Degrees to 120 Degrees Surface Temp. (F), 0.001 Percent Humidity Resolution
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Red Ink Color (LA249552)
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead (626-10-GH-P1-E1-S1)
- PIC GAUGES Gauge, 4", 0/1500psi, 1/4"CBM, Front Flange (204L-404N)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- EXTECH Digital Hygrometer, Indoor, LCD (RHM15)
- EXTECH Hygro Thermometer, With Protective Cap (RHT3)
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Psychrometer with Superheat (RHT37)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- Uei Test Instruments RH Meters & Thermohygrometers