Shop All Combustion Analyzers
Uei Test Instruments
Combustion Analyzer, 32to113F, 21% v/vO2
Mfr # C165+ -N
Zoro # G802751282
Free Shipping & Returns
$1,614.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Residential/Commercial
- Fuel Type Natural Gas, Propane
- Combustion Efficiency 0 to 99.9%
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to 20%
Product Information
- Brand Uei Test Instruments
- MFR # C165+ -N
- Zoro # G802751282
- UPC # 053533509175
- Country of Origin United Kingdom
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Battery Size | AA |
Manufacturer Warranty Length | 10 yr |
Description
Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Butane, Heavy Oil, Light Oil, LPG, Natural Gas, Pellets, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 99.9 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 250 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- YELLOW JACKET Refrigerant Leak Detector (69320)
- POMONA ELECTRONICS BNC Adapter, Termination, 500 Vrms (4119-50)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1408LF)
- UEI TEST INSTRUMENTS Infrared Thermal Printer (IRP-2)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163-N)
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector1/Press Kit (LPKIT)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C161-N)
- BACHARACH Combustion Analyzer Kit (0024-8523)
- Uei Test Instruments Combustion Analyzers