Shop All Single-Gas Detectors
This Product is Discontinued
Uei Test Instruments
Carbon Monoxide Detector (Discontinued)
Mfr # CO71A
Zoro # G0309136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type CO
- Operating Temp. Range 32 Degrees to 104 Degrees F
- Detects Carbon Monoxide
- Features Audio and Visual Tic Rate, Fully Adjustable, Headphone Jack, Long 18 in Gooseneck for Hard to Reach Areas, Max Capture, Tip-Light in Sensor Cap Illuminates the Search Area
- Resolution 1 ppm
Product Information
- Brand Uei Test Instruments
- MFR # CO71A
- Zoro # G0309136
- UPC # 053533505511
- Country of Origin United Kingdom
- Category Single-Gas Detectors
Dimensions
Battery Size | 9V |
Details
Item | Carbon Monoxide Detector |
Gas Type | CO |
Operating Temp. Range | 32 Degrees to 104 Degrees F |
Detects | Carbon Monoxide |
Features | Audio and Visual Tic Rate, Fully Adjustable, Headphone Jack, Long 18 in Gooseneck for Hard to Reach Areas, Max Capture, Tip-Light in Sensor Cap Illuminates the Search Area |
Resolution | 1 ppm |
Accuracy | +/-(3% of Reading + 1 ppm) |
Includes | Holster with Belt Clip |
Carbon Monoxide Measurement Range (PPM) | 0 to 999 |
Display | Backlit LCD |
Battery Life | 5 hr |
Battery Type | 9V Alkaline |
Alarm Type | Audible and Visual |
Housing Color | Yellow |
Description
Carbon Monoxide Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Battery Size 9V, Accuracy +/-(3 Percent of Reading + 1 ppm), Battery Life 5 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.