Shop All Air Velocity Meters and Anemometers
Uei Test Instruments
Anemometer with Humidity, 99 to 3937 FPM
Mfr # DAFM3B
Zoro # G4610024
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 99 to 3,937 fpm
- Velocity (MPS) 0.5 to 20 mps
- Air Velocity Accuracy +/-3% of Reading + 39 ft/m
- Temp. Accuracy +/-1.1 Degrees F at -4 Degrees to 122 Degrees F, +/-2.2 Degrees F at Others
Product Information
- Brand Uei Test Instruments
- MFR # DAFM3B
- Zoro # G4610024
- UPC # 053533507188
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Probe Size | 2.83 in dia |
Manufacturers Warranty Length | 1 yr |
Cord Length | 3.9 ft |
Display Size | 2.538 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 3 in |
Description
Anemometer, Minimum Velocity Measured 99 fpm, Probe Diameter 3 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,937 fpm, Minimum Dew Point Measured -90 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Carrying Case, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 1.5 Degrees , Wind Speed Units ft/min, Air Velocity Resolution 0.1 fpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Combustion Analyzer Kit (0024-8523)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- DIXON Gauge, 0 to 1000 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP535)
- UEI TEST INSTRUMENTS Digital In-Duct Mini Vane Anemometer (DAFM4)
- KESTREL Wind Meter, Pocket Sized (820)
- KESTREL Anemometer, 118 to 7874 fpm (0835)
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 In WC (477AV-1)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10.00 In WC (477AV-0)
- EXTECH Anemometer, 40 to 3346 fpm (407119)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- Uei Test Instruments Air Velocity Meters and Anemometers