Shop All Pressure Switches
Ue United Electric
Pressure Switch 0500psi 480vac
Mfr # J402-376
Zoro # G807460592
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 480 V-AC
- Pressure 0 - 500 PSI
Product Information
- Brand Ue United Electric
- MFR # J402-376
- Zoro # G807460592
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 480 V-AC |
Pressure | 0 - 500 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (TR40R)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, C Curve (FAZ-C63/3)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- UE UNITED ELECTRIC 30-300PSI 480V-AC PRESSURE SWITCH (J54-27)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- SOR 100-500PSI PRESSURE SWITCH (9TA-KA4-M2-C2A-TT)
- Ue United Electric Pressure Switches