Shop All Pressure Switches
Ue United Electric
4200Psi 250VAc Pressure Switch
Mfr # J120-S164B
Zoro # G208373996
original price:
$270.47
16% off
new price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 4 PSI
- Voltage (AC) 250 V-AC
- Voltage (DC) 30 V-DC
Product Information
- Brand Ue United Electric
- MFR # J120-S164B
- Zoro # G208373996
- Country of Origin Unknown
- Category Pressure Switches
Details
Pressure | 4 PSI |
Voltage (AC) | 250 V-AC |
Voltage (DC) | 30 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- LEVITON ELECTRICAL RECEPTACLES 15A WR/TR SLIM GCFI IV (GFWT1-I)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- UE UNITED ELECTRIC 30-300PSI 480V-AC PRESSURE SWITCH (J54-27)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- K-T INDUSTRIES 175PSI PRESSURE SWITCH (6-5615)
- Ue United Electric Switches