Shop All Pressure Switches
Ue United Electric
250-3500 PSI 480V-AC Pressure Switch
Mfr # J120-189
Zoro # G904420239
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 480 V-AC
- Pressure 250 PSI
Product Information
- Brand Ue United Electric
- MFR # J120-189
- Zoro # G904420239
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (AC) | 480 V-AC |
Pressure | 250 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU18-10RX)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- UE UNITED ELECTRIC Pressure Switch 0500psi 480vac (J402-376)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- UE UNITED ELECTRIC 30-300PSI 480V-AC PRESSURE SWITCH (J54-27)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- UE UNITED ELECTRIC 0-100PSI 125/250V-AC PRESSURE SWITCH (J6-156)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3ENX)
- Ue United Electric Pressure Switches