Shop All Temperature Controllers
Ue United Electric
25-325F 125/250V-AC TEMPERATURE CONTROLLER
Mfr # E110-7439
Zoro # G906156594
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 125 V-AC, 250 V-AC
- Temperature 25 F
Product Information
- Brand Ue United Electric
- MFR # E110-7439
- Zoro # G906156594
- Country of Origin Unknown
- Category Temperature Controllers
Details
Voltage (AC) | 125 V-AC, 250 V-AC |
Temperature | 25 F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGO R-49 120V Plug In Relay (R-49)
- SQUARE D Handle Assembly (KCF2PZ)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31GEXXXX)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- UE UNITED ELECTRIC E122-2Bsa -120 To 100F Temperature Controller (E122-2BSA)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- UE UNITED ELECTRIC 0-400F 125/250V-AC TEMPERATURE CONTROLLER (600-7BS)
- UE UNITED ELECTRIC 0-250F 480V-AC TEMPERATURE CONTROLLER (802-13751)
- HONEYWELL Ds06-102-Lf 1 Inch Ds06 (DS06-102-L)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- Ue United Electric Temperature Controllers