Shop All Arts & Crafts
Ucreate
Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3
Mfr # PCAR37089
Zoro # G4111770
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Recommended Age 5+ Years
- Includes 3 Books
- Material Paper, Wire
- Recommended Grade Grade K+
Product Information
- Brand Ucreate
- MFR # PCAR37089
- Zoro # G4111770
- UPC # 194629108091
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, White |
Recommended Age | 5+ Years |
Includes | 3 Books |
Material | Paper, Wire |
Recommended Grade | Grade K+ |
Description
Premium sketch book with a durable black poly cover and back. Each book contains 75 sheets of heavyweight, acid-free drawing paper. The spiral binding lies flat for comfortable drawing and sketching. Ideal for sketching and drawing with dry media. Sheets are perforated for final art. Acid-free. Sold as a pack of 3 books.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, 2.4""X50', Bk/Rd On We (BRTDK2251)
- LEXMARK Ms82X Svc Fuser Belt Sy Fuser Asm - 115V (41X1115)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- UCREATE Paper, Wtrclr, 140Lb, Wht Pk (PACP4943)
- UCREATE Posterboard, Coated, 50Sh Pk (PACCAR13841)
- UCREATE Poly Cover Sketch Book, Heavyweight, 12in x 9in, 75 Sheets, PK3 (PCAR37088)
- UCREATE Watercolor Paper, White, 90lb., 18in x 24in, PK50 (P4933)
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- THE PENCIL GRIP Kwik Stix Solid Tempera Paint Sticks, 24/ST, Ast (TPG604)
- Ucreate