Shop All Poster & Presentation Boards
Ucreate
Foam Board, White, 22in x 28in, PK5
Mfr # P5557
Zoro # G4108228
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Includes 5 Sheets
- Recommended Grade Grade K+
- Material Paper, Polystyrene
Product Information
- Brand Ucreate
- MFR # P5557
- Zoro # G4108228
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Recommended Age | 5+ Years |
Includes | 5 Sheets |
Recommended Grade | Grade K+ |
Material | Paper, Polystyrene |
Description
Polystyrene extruded foam laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays, posters and exhibits. Easy-to-cut sheets have a smooth surface, and accept a wide range of media including paints. Acid-free. Measures 22" x 28" x 3/16" thick. Sold as a carton of 5 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 1062218 24 in. x 35 ft. Extra Wide Bubble Wrap (DU11736)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Red Ink, Dozen (8887)
- PRESSMAN The Original Rummikub® Classic Game (040004)
- SAUNDERS Ring Binder Clipboard, Legal File Sz, Brn (5713)
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- UCREATE Foam Board, White, 20" x 30", PK25 (P5540)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- UCREATE Poster Board, White 10pt., 14in x 22in, PK100 (PCAR93736)
- UCREATE Poster Board, White, 14in x 22in, 8 Sheets, PK24 (PCAR37439)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- PACON Board, Rr, 22X28, 4Ply, Ast, 25 Pk (PAC54871)
- Ucreate Poster & Presentation Boards