Shop All Networking Hardware
Ubiquiti
Ubiquiti UDC-1 1 m UniFi Direct Attach Copper
Mfr # UDC-1
Zoro # G403931847
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ubiquiti
- MFR # UDC-1
- Zoro # G403931847
- UPC # 817882020527
- Country of Origin China
- Category Networking Hardware
Description
Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- 1 m UniFi Direct Attach Copper
- Size: 1 m
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak 760h replacement light bulb lamp (760H KODAK)
- 3M Privacy Filter 23.6In Unframed Widescreen Desktop Lcd Monitor 16:9 (PF236W9B)
- MOTOROLA Holster, Material Plastic (PMLN7190A)
- RACK SOLUTIONS Adapter Bracket: 1U Tall, 2-Bends, 1.00In Wide (1 Single Bracket) (1UBRK-100)
- UBIQUITI Ubiquiti LAP-GPS-US LiteAP AC IEEE 802.11ac 450 Mbps Wireless Access Point (LAP-GPS-US)
- FIRST ALERT Smk Alrm Photo & Ion (3120B)
- UNIDEN Uniden MB3756 Linear I.C. Fujitsu (MB3756)
- LOWELL 1U Shelf + Power Strip (USAC-114)
- ALLEN TEL Cat 6 110 System Connector (GB110-C6-4)
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- SYNOLOGY RackStation 4-bay Rackmount NAS for Enterprises (RS1619XS+)
- Ubiquiti Networking Hardware