Ubiquiti PBE-2AC-400-US 2.4GHz High-Performance Airmax AC Bridge with Dedicated Wi-Fi Management Channel
Mfr # PBE-2AC-400-US
Zoro # G403932066
Product Information
- Brand Ubiquiti
- MFR # PBE-2AC-400-US
- Zoro # G403932066
- UPC # 810354023712
- Country of Origin China
- Category Networking Hardware
Description
2.4 GHz High-Performance Airmax AC Bridge with Dedicated Wi-Fi Management Channel
lace the 2.4 GHz High-Performance airMAX ac Bridge from Ubiquiti Networks into the feedhorn of compatible Ubiquiti networks antennas. Once configured, this bridge improved noise immunity, as it has the ability to focus the signal in a specific direction while blocking out background noise. Installation is simple, and requires nothing more than a simple wrench to configure. Once installed, this High-Performance airMAX ac Bridge can be tilted ±20° for optimal reception, while the GEOMET-coated fasteners are designed to withstand harsh weather conditions including temperatures ranging from -40 to 158°F to ensure maximum network uptime.
Specifications- Processor Base Frequency: 2.4 GHz
- Weight: 8.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Pink (PP-MS-193168148815-PNK)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43111S)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- MAXRAD Maxrad MEXC450BN 450-470 Mhz 6 in. Molded Duck (MEXC450BN)
- UBIQUITI Ubiquiti LAP-GPS-US LiteAP AC IEEE 802.11ac 450 Mbps Wireless Access Point (LAP-GPS-US)
- TEXAS INSTRUMENTS Texas Instruments 1604206 Innovator Rover Instruments (1604206)
- HP ENTERPRISE Aruba 9004 (Us) Gateway (R1B20A)
- LOWELL Service Interface Panel (ACR-1505-SSI-RC)
- VERTIV Vertiv Liebert Intellislot Unity - Snmp - Network Card ; Remote (IS-UNITY-SNMP)
- PULSEROLLER ETHERNET AND COMMUNICATION MODULE (CONVEYLINX-IO)
- C2G USBC 2 Ggbt Ethrnt Ntwrk Adptr, 29826 (29826)
- Ubiquiti Networking Hardware