Shop All Circuit Breakers
Ubi
Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC
Mfr # UBIZ1520
Zoro # G4599248
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIZ
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Magnetic
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Ubi
- MFR # UBIZ1520
- Zoro # G4599248
- UPC # 094925030280
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.81 in |
Height | 2.53 in |
Details
Item | Circuit Breaker |
Series | UBIZ |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Circuit Breaker,Type UBIZ,Twin,1P,15/20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-3C)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- UBI Circuit Breaker, UBIZ Series 30A, 1 Pole, 120V AC (UBIZ3030)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- UBI Circuit Breaker, UBIP Series 15/20A, 2 Pole, 120V AC (UBIP1520)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- SQUARE D Molded Case Circuit Breaker, HDF Series 150A, 3 Pole, 600V AC (HDF36150)
- Ubi Circuit Breakers