Shop All Circuit Breakers
Ubi
Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC
Mfr # UBIA260NI
Zoro # G4599169
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIA
- Amps 60A
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA
Product Information
- Brand Ubi
- MFR # UBIA260NI
- Zoro # G4599169
- UPC # 094925008203
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3.76 in |
Height | 2.73 in |
Details
Item | Circuit Breaker |
Series | UBIA |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
Circuit Breaker,Type UBIA,2P,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- LEGRAND Blank End, Ivory, PVC, Ends (810B)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- UBI Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100N)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- UBI Circuit Breaker, UBIZ Series 20A, 1 Pole, 120V AC (UBIZ1520)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFN120AF)
- Ubi Circuit Breakers