Shop All Barware and Beverage Service
Ubc
UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount
Mfr # DTU45SS
Zoro # G504051208
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ubc
- MFR # DTU45SS
- Zoro # G504051208
- Country of Origin China
- Category Barware and Beverage Service
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU45SS, 45'' Surface mount stainless steel drip tray with a drain.
Stainless steel, welded corners, brushed finish.
Two plastic drains are included.
Finish: Brushed Stainless Steel.
Dimentions: 45" x 8" x 3/4".
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 1.4 Cu.Ft.Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Black (CHM14110B6C)
- HOBART Evaporator Coil (00-262575-0000A)
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black (COOLER1)
- IGLOO BEVERAGE BOTTLE 1/2GAL (00031295)
- UBC UBC DTU36SS 36 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU36SS)
- UBC UBC DTU24SS 24 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU24SS)
- NUTRICHEF 14Pc Cocktail Bar Drink Set (NCCS15PC)
- HALEYS CORKER 750 mL and 1.5 L Bottle oz Black Plastic Corker/Pourer (38400PF)
- CRESTWARE Vacuum Insulated Carafe, 33.81 oz. Black (CS1)
- VACU VIN Vacu Vin 68625606 Champagne Bottle Opener - Gift Box (68625606)
- TABLECRAFT Beverage Tub with Base, 761 oz. Stainless Steel (BTB1610)
- Ubc Barware and Beverage Service