Shop All Warmers and Chillers
Ubc
UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser
Mfr # DTU36SSR
Zoro # G004016233
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ubc
- MFR # DTU36SSR
- Zoro # G004016233
- Country of Origin China
- Category Warmers and Chillers
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU36SSR, 36'' Surface mount stainless steel drip tray with a drain and rinser.
Stainless steel, welded corners, brushed finish.
Size: 36" x 8" x 3/4".
Two plastic drains are included.
Durable metal single spray rinser.
Finish: Brushed Stainless Steel.
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cambro 4 Qt Rd Container 12 Pieces (EARFS4PP190)
- ALLPOINTS Bracket, Folding Zp, 7-1/2"L (266323)
- SAHALE SNACKS Folgers Pomegranate/Vanilla Cashews Glazed Snack Mix, 18PK (SMU00328)
- PROFESSIONAL PLASTICS Seeyle Element #1078, Weld Heat Element # 1078 [Each] (HWELDELEMENT-1078)
- VOLLRATH Inset Cover, Slotted (78150)
- NUTRICHEF Electric Melting Pot (PKFNMK25)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- HATCO Foodwarmer120V 1100W 48" For - Part# Grah-48 120V (GRAH-48 120V)
- CROWN VERITY Fish and Vegetable Tray (PGT-1117)
- HATCO Foodwarmer120V 500W 24" For - Part# Grah-24 120V (GRAH-24 120V)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33.0)
- Ubc Warmers and Chillers