Shop All Warmers and Chillers
Ubc
UBC DTU24SSR 24 in. x 8 in. x 3-4 in. Drip Tray with Rinser
Mfr # DTU24SSR
Zoro # G904016203
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ubc
- MFR # DTU24SSR
- Zoro # G904016203
- Country of Origin China
- Category Warmers and Chillers
Description
Stainless steel drip tray, counter top, with a drain.
Surface mount drip tray DTU24SSR, 24'' Surface mount stainless steel drip tray with a drain and rinser.
Stainless steel, welded corners, brushed finish.
Size: 24" x 8" x 3/4".
Two plastic drains are included.
Durable metal single spray rinser.
Finish: Brushed Stainless Steel.
Faucets: 2-4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Bowl, 12 oz, Tan, 6 in Dia, PK125 (HB12-J8001)
- KASON Hinge Chrome Flush (1245-000028)
- CHICAGO CUTLERY SHARPENER STEEL 10""CL38W (CL38WP)
- DE CECCO De Cecco No. 15 Bucatini 1lbs, PK20 (VSA0015)
- UBC UBC DTU36SSR 36 in. x 8 in. x 3-4 in. Drip Tray with Rinser (DTU36SSR)
- VOLLRATH Table Cover, Half-Size (75025)
- SPRING USA Bumper/Suction Cup For Buffet Server (E237)
- BRENTWOOD APPLIANCES 3 Quart Slow Cooker (SC130S)
- HASTINGS HOME Hastings Home Microwavable Warming Granite Plate (901876CAB)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# Srk7000287-Hmp6W (SRK7000287-HMP6W)
- Ubc Warmers and Chillers