U-Reach NVS200 M.2 NVMe-SATA Duplicator & Sanitizer 1-1
Mfr # NVS200
Zoro # G604002810
Product Information
- Brand U-Reach
- MFR # NVS200
- Zoro # G604002810
- UPC # 609385942709
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Description
NVS200 is a professional NVMe M.2 SSD and SATA duplicator. Native support NVMe and SATA protocols enables cross-signal and cross-interface duplication. It is designed specifically for small volume users and adopts high level FPGA closed platform design, which can eliminate the possibilities of virus infection completely.
All U-Reach PCIe duplicator supports easy Plug and Copy operation mode. It completes duplication in 3 steps: power on, plug in, and press OK. It provides four copy modes: quick smart copy, all partitions copy, percentage copy and whole copy that all meet different duplication task requirements. The quick copy mode copies data and skips blank area. NTFS, Linux (Ext2/Ext3/Ext4), FAT/FAT32/exFAT and Mac (HFS, HFS+, HFSX) formats can all be supported with quick copy mode. In addition, the NVS200 has modular-designed M.2 ports effectively reduce downtime and is cost-effective for long-term ownership.
Features- Speed transfers up to 24 GB per minute
- Systems & files copy mode supports Windows(FAT16/32/64, NTFS), Linux(ext2/ext3/ext4), Mac(HFS, HFS+, HFSX.)
- Data Sanitization - Quick Erase, Full Erase, DoD Erase and DoD Erase + Compare
- Open platform design supports NVMe and SATA protocols
- Supports 1-1 cross-interface copy
- Supports M key and B+M key for M.2 PCIe devices, SATA devices
- Easy operations
- 4 copy modes
- Smart LED indicators
- 3 color indicators shows real-time status
- NVMe - M.2, SATA - M.2, 3.5" HDD, 2.5" HDD, 2.5" SSD
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINOLTA MN4K20NV 4K Ultra HD IR Night Vision Camcorder (MN4K20NV)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- CHIEF Fusion Cntr Channel Spkr Adptr (FCA830)
- U-REACH U-Reach NV-BMS4 Slim Version M.2 NVMe Duplicator & Sanitizer 1-3 (NV-BMS4)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- ASUS SBW-06D2X-U 6X USB Blu-ray Slim External Writer (Black), Retail (SBW-06D2X-U/BLK/G/AS)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- CALIFONE 2005 Media Player Storage or Carrying Case (2005)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- U-Reach CD, DVD, and USB Duplicators