Shop All Industrial Markers
U-Mark
U-Mark UMARK10104 2 mm A10 Paint Marker; Red - 12 per Box
Mfr # UMARK10104
Zoro # G804157075
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand U-Mark
- MFR # UMARK10104
- Zoro # G804157075
- UPC # 858229001205
- Country of Origin China
- Category Industrial Markers
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- A10 combines the efficiency and economy preferred by high volume industrial users by providing consistent performance and excellent value
- Heavy duty tip is made to withstand repetitive industrial applications such as witness marks and dots
- Press-tip valve regulates paint flow and provides smooth paint flow
- 12 per Box
- Color: Red
- Width: 2 mm
- Marking Temperature Range: -50° to 150° F
- Dimensions: 144 x 14 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03738)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- U-MARK A20 Paint Marker w/ Reversible Tip VIOLET (10712)
- U-MARK Single Phase Color Assortme, 4 PK (10718P3A)
- U-MARK A10 Paint Marker Green (10103)
- U-MARK A10 Paint Marker Violet (10112)
- U-MARK A10 Paint Marker Black (10101)
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- MARKAL Markal 434-82731 Fd.38Yel Fastdry Yellowpain (434-82731)
- U-Mark Industrial Markers