Shop All Industrial Markers
U-Mark
Paint Marker with Reversible Tip, Green
Mfr # 10703
Zoro # G7646410
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Standards ASTM D-4236
- Pigment Permanence Permanent
- Marking Tip Shape Reversible Bullet/ Chisel
- Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Product Information
- Brand U-Mark
- MFR # 10703
- Zoro # G7646410
- Country of Origin United States
- Category Industrial Markers
Dimensions
Overall Length | 5 5/8 in |
Details
Item | Paint Marker with Reversible Tip |
Color | Green |
Standards | ASTM D-4236 |
Pigment Permanence | Permanent |
Marking Tip Shape | Reversible Bullet/ Chisel |
Compatible Surfaces | Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood |
Casing Material | Plastic Holder |
Pigment Material | Paint |
Tip Protection Type | Cap |
Pigment Color | Green |
Description
Paint Marker with Reversible Tip, Casing Material Plastic Holder, Marking Tip Shape Reversible Bullet/ Chisel, Overall Length 5 5/8 in, Pigment Color Green, Pigment Material Paint, Pigment Permanence Permanent, Standards ASTM D-4236, Tip Protection Type Cap, Tip Size Group Large, Compatible Surfaces Ceramics, Corrugated Cardboard, Glass, Metals, Plastics, Textiles, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Acco® Economy No. 1 Non-Skid Paper Clips, Silver, 1000/Pack (72385)
- ASP Commission Voucher Gross/Net, 7 3/4" X 4 1/4"-3 Part, 100 Per Pack Pk (558)
- BUSINESS SOURCE Business Source BSN20862 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20862)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- U-MARK U-Mark UMARK10110 2 mm A10 Paint Marker; Silver - 12 per Box (UMARK10110)
- U-MARK A30 Paint MarkerWhite Broad Tip 6/bx (10305)
- U-MARK A20 Paint Marker w/ Reversible Tip ORANGE (10707)
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- U-MARK 100P Fine Line Marker Orange (10207FL)
- U-MARK Paint Marker with Reversible Tip, Red (10704)
- MARKAL Dry Erase Marker, Barrel Type, Blue (96572)
- U-Mark Industrial Markers