Shop All Dry Erase Boards
U Brands
PINIT Magnetic Dry Erase Board, 72 x 48, White
Mfr # 2808U00-01
Zoro # G5228463
product price: $210.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$210.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Board Frame Material Aluminun
- Frame Color Silver
Product Information
- Brand U Brands
- MFR # 2808U00-01
- Zoro # G5228463
- UPC # 817894028085
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 48" |
Width | 72" |
Depth | 1" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Board Frame Material | Aluminun |
Frame Color | Silver |
Material | Aluminun |
Includes | Mounting Hardware; Instructions |
Board Material | Painted Steel |
Color | White |
Board Style | Magnetic Dry-Erase |
For Use | Dry Erase Markers; Magnets; Push Pins; Classrooms; Conference Rooms; Home Office |
Weight | 33.53 lbs |
For Use With | Dry Erase Markers; Magnets; Push Pins |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands PINIT Magnetic Dry Erase Board, 72 x 48, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Marker, 12 PK (1927432)
- PRO-SERIES Pre-Stretched Machine Stretch Wrap Roll, 80-Gauge 20" x 6000 ft. (MCHNWRAP)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Light Blue, 1000/Case (G11051B)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- U BRANDS Magnetic Dry Erase Monthly Calendar, 14 x 11.66, White Surface and Frame (260U00-04)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 24 x 18, White/Natural (3890U00-01)
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame (032U0001)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- U Brands Dry Erase Boards