Shop All Dry Erase Markers
U Brands
Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12
Mfr # 2922U00-12
Zoro # G4590949
product price: $7.15
/pk 12, $0.60/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Medium
- Weight 0.3 lbs
- Color Black
- Marker Tip Bullet
- Age Recommendation Ages 3 and Up
Product Information
- Brand U Brands
- MFR # 2922U00-12
- Zoro # G4590949
- UPC # 817894029228
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Medium |
Details
Item | Markers |
Weight | 0.3 lbs |
Color | Black |
Marker Tip | Bullet |
Age Recommendation | Ages 3 and Up |
Marker Grade | Industrial Grade |
Marker Ink Type | Dry Erase |
Description
U Brands Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Multi Angle Miter Shear Cutter, 45-135 Degree Cutting With 10 Additional Spare Blades (HS1800)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Asstd Colors, PK12 (3981U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Assorted, PK12 (3980U00-12)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers w/Erasers, Assorted Colors, PK24 (2929U00-12)
- U BRANDS Medium Point Dry Erase Markers, Medium Chisel Tip, Assorted Colors, 10PK (504U0624)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P03-A07)
- U Brands Dry Erase Markers