Shop All Magnet Accessories
U Brands
Magnetic Card Holders, 6 x 1, Black, PK10
Mfr # 5159U00-30
Zoro # G8285569
product price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6"
- Height 1"
- Weight 1.16 lbs
Product Information
- Brand U Brands
- MFR # 5159U00-30
- Zoro # G8285569
- UPC # 843463151595
- Country of Origin United States
- Category Magnet Accessories
Dimensions
Width | 6" |
Height | 1" |
Details
Color | Black |
Weight | 1.16 lbs |
Description
These handy Magnetic Data Card Holders by U Brands makes building and maintaining your planning board a breeze. To use, simply insert desired cardstock label into the side slot of the magnetic label holder. Perfect to visually communicate updates and quickly arrange data as needed. Features a strong magnetic hold that is perfect to use on any steel surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Mortise Cylinder, Satin Chrome, Keyway Type Yale(R) 8, 5 Pins (7185YA1-26D-KA2)
- ADAMS RITE CVR Exit Device, 36" x 96", US10B (8622-36)
- PROSOURCE Leverset L6 Dummy Lh Pol Brass (L6704LV-PS)
- DELTANA Round Universal Floor Bumper Unlacquered Bright Brass 3" (UFB7500U3-UNL)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10 (5165U06-48)
- U BRANDS Magnetic Card Holders, 6 x 2, Black, PK10 (5160U00-15)
- U BRANDS Magnetic Card Holders, 2 x 1, Black, PK25 (5142U00-54)
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- U BRANDS Data Card Replacement, 2 x 1, Assorted Colors, PK1000 (5168U06-48)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- MASTER MAGNETICS. Master Magnetics Rubber Cover for Magnetic Cups RB70 - 2.64 Dia., .375 Hole, 4PK (RC-RB70X4)
- U Brands Magnet Accessories