Shop All Dry Erase Boards
U Brands
Floating Glass Dry Erase Board, 72 x 36, White
Mfr # 3978U00-01
Zoro # G5228725
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Glass Dry Erase
- Mounting/Mobility Type Horizontally; Vertically
- Material Glass
- Board Material Glass
Product Information
- Brand U Brands
- MFR # 3978U00-01
- Zoro # G5228725
- UPC # 842463139787
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 1" |
Height | 36" |
Width | 72" |
Board Width | 72" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Glass Dry Erase |
Mounting/Mobility Type | Horizontally; Vertically |
Material | Glass |
Board Material | Glass |
Color | White |
Includes | (6) Assorted Liquid Glass Marker; (1) Shag Eraser; Mounting Hardware; Instructions |
For Use | Dry Erase Markers; Liquid Glass Markers; Classroom; Conference Room; Home Office |
Board Style | Glass Dry-Erase Board |
Weight | 44.1 lbs |
Mounting Details | Horizontally; Vertically; Mounting Hardware (Included) |
Description
U Brands Floating Glass Dry Erase Board, 72 x 36, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- POLY-AMERICA Poly-America 03512H 12 x 400 Ft. .0035 Mil High Density Painters Poly Film (5320023)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW43)
- DACASSO Dark Brown Bonded Leather 9-Piece Desk Set (DF-3609)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame (032U0001)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- U BRANDS PINIT Magnetic Dry Erase Board, 72 x 48, White (2808U00-01)
- QUARTET In/Out Dry Erase Board, Plastic, Black Frame (750)
- U Brands Dry Erase Boards