Shop All Binder Clips
U Brands
Binder Clips, Medium, Silver, PK72, 72PK
Mfr # 3604U0624
Zoro # G605674757
product price: $15.99
/pk 72, $0.22/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Material Iron
- Holding Capacity 145 Sheets
Product Information
- Brand U Brands
- MFR # 3604U0624
- Zoro # G605674757
- UPC # 843463136042
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Details
Item | Clips/Clamps |
Material | Iron |
Color | Silver |
Holding Capacity | 145 Sheets |
Description
Get back to basics with U Brands Binder Clips. Introduce style and quality tools to everyday projects and tasks with classic finish clip with matching prong hardware. Prong hardware is strong enough to be conveniently hung or can be removed for secure binding. Perfect for any home, classroom or office environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND BUBBLE WRAP 12""X30' (286681)
- CANON Canon, CLI-281XL 4 Ink Pack (2037C005)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", White, 1000/Case (G11031G)
- U BRANDS Binder Clips, Small, Silver, PK72, 72PK (3602U0624)
- BUSINESS SOURCE Clip, Binder, Mini, PK100 (65360)
- ZORO SELECT Bulldog Clip, 3in W, Asrt, PK12 (2WFW4)
- UNIVERSAL Fabric Panel Wall Clips, 25 Sheets, White, PK20 (UNV21271)
- ACCO Brass Prong Fasteners, 1", PK100 (A7071504A)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 2, PK12 (58507)
- SCHOOL SMART Prong Fasteners, 3/4 Inches, Size 3, Brass Plated, Pack of 100 PK (103032)
- U Brands Binder Clips