Shop All Cases and Totes
Tz Case
TZ Case APL-910T SD Wheeled Pilot Case; Silver Dot - 13.75 x 10 x 18.25 in.
Mfr # APL-910T SD
Zoro # G503963977
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tz Case
- MFR # APL-910T SD
- Zoro # G503963977
- UPC # 640430003778
- Country of Origin China
- Category Cases and Totes
Description
TZ Case is one of the finest manufacturers of Briefcases and Laptop cases. Our selection ranges from small, stylish beauty cases and sleek cases to rugged sporting cases and durable wine transport cases. Our cases come in a wide variety of styles, sizes and finishes. All materials are carefully selected and are then assembled in our own factory, resulting in a product that is both attractive and functional.
Features- Wheeled pilot case with aluminum frame
- Silver Dot Abs Panels
- Metal Riveted Corners
- Nylon Interior Lining
- Two Interior File Pockets
- Two Key Lock Latches
- Comfort Grip Handle
- Rear Pull Up Handle
- Inline Skate Wheels
- Color: Silver Dot
- Dimension: 13.75" H x 10" W x 18.25" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 (4PMG6)
- C-LINE PRODUCTS Mini Size Binder Pocket, Side Loading, Assorted, PK18 (8730)
- GEOMAG PRO-L Masterbox, 388 Pieces Per Set (194)
- SOLAR GROUP Mailbox Rural #3 Silver (ST20)
- TZ CASE TZ Case CLS-09 S Aluminum Packaging Case; Silver - 3.5 x 7 x 9 in. (CLS-09 S)
- TZ CASE TZ Case CB-012 B Cape Buffalo Water Resistant Utility Case; Black - 4.75 x 11 x 13 in. (CB-012 B)
- TZ CASE Water Resistant Utility Case, Black (CB-015 B)
- TZ CASE TZ Case DLX-16 S Aluminum Packaging Case; Silver - 2.5 x 12 x 16 in. (DLX-16 S)
- TZ CASE TZ Case EXC-118 S Aluminum Packaging Case; Silver - 7.375 x 16 x 19 in. (EXC-118 S)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Lid kit in Clear (CE1950CL-AK0202-1)
- Tz Case Cases and Totes