Shop All Shipping Cartons
Tyvek
Tyvek® Roll, 48" x 150', White, 1/Roll
Mfr # TYR48150WH
Zoro # G2298429
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets 7.5 Mil.
Product Information
- Brand Tyvek
- MFR # TYR48150WH
- Zoro # G2298429
- UPC # 848109043081
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tyvek Roll, White, 48x150 ft. |
Meets | 7.5 Mil. |
Description
Tyvek Roll,White,48 In.x150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK (ZEB12223)
- TRU RED One-Touch DX-4 Desktop Stapler, 30-Sheet Capacity, Gray/Black (TR58483-CC)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 4", Kraft, 10/Bundle (493T52)
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- TYVEK Tyvek® Roll, 30" x 150', White, 1/Roll (TYR30150WH)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- TYVEK Tyvek® Roll, 24" x 150', White, 1/Roll (TYR24150WH)
- AFTERMARKET 1 4x4x4 Cardboard Packing Mailing Moving Shipping Boxes Corrugated Box Cartons (SSK20-0004)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- BSC PREFERRED 8 x 8 x 12'' Corrugated Boxes, 25PK (S-4814)
- Tyvek Shipping Cartons