Shop All Shipping Cartons
Tyvek
Tyvek® Roll, 24" x 150', White, 1/Roll
Mfr # TYR24150WH
Zoro # G2298331
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets 7.5 Mil.
Product Information
- Brand Tyvek
- MFR # TYR24150WH
- Zoro # G2298331
- UPC # 848109043050
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Tyvek Roll, White, 24x150 ft. |
Meets | 7.5 Mil. |
Description
Tyvek Roll,White,24 In.x150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 18-3/4" L, Kraft, PK50 (100018421)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $100, Self-Stick, PK1000 (55027)
- GLOBAL INDUSTRIAL Pull Down Privacy Screens for 72W Dry Erase Boards (695720)
- TYVEK Tyvek® Roll, 36" x 150', White, 1/Roll (TYR36150WH)
- TYVEK Tyvek® Roll, 30" x 150', White, 1/Roll (TYR30150WH)
- TYVEK Tyvek® Roll, 48" x 150', White, 1/Roll (TYR48150WH)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 5", Kraft, 25/Bundle (55VG68)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 12", Kraft, 15/Bundle (493T90)
- BOX PACKAGING Heavy Duty Triple Wall Cardboard Corrugated Boxes, 36"L x 36"W x 36"H, Kraft (HD363636TW)
- Tyvek Shipping Cartons