Shop All Disposable Suits & Coveralls
Tyvek
Hooded Coverall, 6 PK, White, Tyvek(R) 400
Mfr # TY127SWH3X0006G1
Zoro # G604399927
product price: $45.89
/pk 6, $7.65/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Color White
- Inseam 31 1/2 in
- Features Comfort Fit Design
- Cuff Style Elastic
Product Information
- Brand Tyvek
- MFR # TY127SWH3X0006G1
- Zoro # G604399927
- UPC # 0888120014271
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 52 3/4 in |
Chest Size - Minimum | 49 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 5 In. W, 5 In. H, PK25 (26117LS)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.00 Diopter (BKH20)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (23453)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3103R21-200)
- TYVEK Hooded Coverall, 6 PK, White, Tyvek(R) 400 (TY122SWH4X0006G1)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHMD002500)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, L/XL (Z5H583ORLGXL)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W761)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C574)
- Tyvek Disposable Suits & Coveralls