Shop All Ropes
Tytan International
Tytan International SBN650H Cord Nylon Sash - 0.187 in. x 50 ft.
Mfr # SBN650H
Zoro # G404003017
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tytan International
- MFR # SBN650H
- Zoro # G404003017
- UPC # 878878009674
- Country of Origin China
- Category Ropes
Description
Cord Nylon Sash - 0.187 in. x 50 ft.
Solid braid nylon is an extremely strong, lightweight, cord with excellent resistant to rot, abrasion, oil, mildew and most chemicals. It has great shock absorbing elongation that withstands great strain while maintaining it's round shape which rates it #1 in applications where pulleys are used. Made in USA.
Features- Cord Nylon Sash - 0.187 in. x 50 ft.
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- HILMAN ROLLERS 3-TON CAPACITY BULL DOLLY (BSP-3S)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 5400 lb (P27R-D060R-18)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- TYTAN INTERNATIONAL Tytan International NW677000T Net Wrap - 67 in. x 7.000 ft. (181689)
- TYTAN INTERNATIONAL 2PK 9K ORG Baler Twine (PBT9130TONBP)
- TYTAN INTERNATIONAL ROPE NYL 1/4X1000FT (SBN81000)
- TYTAN INTERNATIONAL Tytan International SR1410024 0.25 in. x 100 ft. Rope Sisal; Mini Coil (SR1410024)
- TYTAN INTERNATIONAL Tytan International PBT65240TONBP 6.500 ft. 240 Orange Baler Twine (181700)
- TYTAN INTERNATIONAL Tytan International PBT4350TONBP 4;000 ft. 350 Orange Baler Twine (181699)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1850lb, Polystr (660240-00600-007)
- Tytan International Chains, Ropes & Cables