Shop All Circuit Breaker & Panelboard Accessories
Type Br
Meter Socket, 60A, 120/240V
Mfr # AC222URNMP
Zoro # G2912284
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 60A
- Max. Wire Size 2 AWG
- Min. Wire Size 14 AWG
- Type Air conditioning disconnect
Product Information
- Brand Type Br
- MFR # AC222URNMP
- Zoro # G2912284
- UPC # 786676406154
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Product Width | 3.5 in |
Wire size | #14-2 AWG Cu/Al |
Product Length/Depth | 5 in |
Product Height | 8.63 in |
Details
Item | Meter Socket |
Voltage | 120/240V |
Amps | 60A |
Type | Air conditioning disconnect |
Voltage Rating | 120/240 V |
Color | Black |
Special features | Retail package |
Product Weight | 1.5 lb |
Interrupt rating | 10 kAIC |
Enclosure | NEMA 3R |
Enclosure Material | Polycarbonate |
Horsepower | 3 hp at 120 V, 10 hp at 240 V |
Certifications | CSA Certified |
Amperage Rating | 60A |
Description
Eaton 60 amps Non-Fusible 2-Pole AC Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- TYPE BR Eaton Cutler-Hammer , 30A, 120/240V (DPF 221RP)
- POWER ASSEMBLIES Double Set Scr w/Cap, 400A, 120/208V (PNL-04AL9DMCS-4)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SQUARE D Load Center, 100A, 120/240V AC, 6 Poles (HOM612L100FCP)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, extension, handle, toggle, fixed, set of 5 (S29313)
- Type Br Circuit Breaker & Panelboard Accessories