Shop All Circuit Breaker & Panelboard Accessories
Type Br
Load Centre Mounting Lug, 125A, 120/240V
Mfr # BR612L125RP
Zoro # G2919698
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Amps 125A
- Max. Wire Size 1 AWG
- Min. Wire Size 14 AWG
- Type Main lug
Product Information
- Brand Type Br
- MFR # BR612L125RP
- Zoro # G2919698
- UPC # 786676001359
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1 AWG |
Min. Wire Size | 14 AWG |
Product Width | 11 in |
Wire size | #14-1 AWG Cu/Al |
Product Length/Depth | 3.56 in |
Product Height | 13 in |
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR612L125RP is a 125 amp main lug with 6 spaces and 12 circuits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CALBRITE Beam Clamp, 1/2 in., 1-37/64 in., Brite (S60500BC00)
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- TYPE BR Eaton Cutler-Hammer , 30A, 120/240V (DPF 221RP)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- GE Installation Kit, 600A, 9.25inWx16.75inL (PROCARE)
- Type Br Circuit Breaker & Panelboard Accessories