Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Type Br
Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP20B200R
Zoro # G505348161
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Amps 200A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Type Br
- MFR # BRP20B200R
- Zoro # G505348161
- UPC # 786676445757
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 21 in |
Width | 14.31 in |
Depth | 3.88 in |
Product Length/Depth | 3.88 in |
Wire size | #2/0 AWG-300 kcmil Cu/Al |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 20 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 25kA |
Series | BRP |
Included Enclosure Cover | Cover Included |
Enclosure Material | Metallic |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Standards | UL 50 |
Weight | 35.13 lb |
Type | Main circuit breaker |
Number of wires | 3 |
Special features | No feed-thru lugs |
Used with | Type BR 1-inch breakers |
Number Of Circuits | 40 |
Description
Specially designed for easy installation Eaton's BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. This panel is a main lug panel which is used as sub-panel to add circuits to an existing main breaker panel. Sub panels are often used in a garage home addition barn or storage shed and/or workshop. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. The BR2024L125 is a 125 amp main lug with 20 spaces and 24 circuits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515)
- TYPE BR Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP30L200)
- TYPE BR Load Center, BR, 100A, 120/240V (BR2100BRP)
- TYPE BR Load Center, BR, 2 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (BR2B100RP)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- Type Br Panelboards, Load Centers, & Circuit Breaker Enclosures